2HP 3490RPM 3PH 60HZ 56C 3526M TEFC F1 N

Item #: 0122860

Cat #: CEM3555

UPC: 781568422748

Call for price
Company wide:
0 in stock
Documents & Guides
2HP 3490RPM 3PH 60HZ 56C 3526M TEFC F1 N

Overview

2HP 3490RPM 3PH 60HZ 56C 3526M TEFC F1 N
Also known as: 781568422748, CEM3555, BLMCEM3555

Specifications

Phase: 3
Horsepower: 2
Amps: 5.300
Phase: 3
Amps: 5.300
Horsepower: 2