U-Bolt Ground Clamp, Copper

Item #: 0122807

Cat #: GPL-6

UPC: 783669262100

Company wide:
0 in stock
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 3/8in, Ground Rod Sizes 5/8 to 3/4in, Rebar Size #6, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 3/8in, Ground Rod Sizes 5/8 to 3/4in, Rebar Size #6, UL, CSA

The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.

Also known as: 783669262100, GPL-6, CADGPL6

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Material: Copper
Allowable Gauge Range: 2/0 - 250
Standards: California Proposition 65