Dual Loop Switching Photosensor, Single Zone, White

Item #: 0122709

Cat #: LMLS-600

UPC: 754182928200

$ 227.58 EA
Clearance
Price good while supplies last
Company wide:
13 in stock
Documents & Guides
Dual Loop Switching Photosensor, Class 2, Single Zone Switching, Dimming Closed Loop, 100° Spatial Response, Color: White.

Overview

Dual Loop Switching Photosensor, Class 2, Single Zone Switching, Dimming Closed Loop, 100° Spatial Response, Color: White.

The LMLS-600 is a dual loop photosensor that automatically switches or dims one zone of lighting based on ambient light and daylight levels. It has two silicon photodiodes with an extended range of 1-10,000 footcandles (fc) and features photopic correction to mimic the human eye’s perception of daylight. The LMLS-600 is part of a Digital Lighting Management (DLM) system and sends light level signals to control loads connected to DLM on/off or dimming room controllers.

Also known as: 754182928200, LMLS-600, WATLMLS600

Specifications

Volts DC: 24
Color: White
Angle: 100°
Volts DC: 24
Angle: 100°
Color: White