Wiring Duct, Narrow Slot, 3" x 2" x 6', PVC, Gray

Item #: 0122702

Cat #: F3X2LG6

UPC: 074983375738

$ 8.86 FT
Company wide:
132 in stock
Narrow Slot Wiring Duct, PVC, Light Gray, 3" x 2" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, PVC, Light Gray, 3" x 2" x 6', SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Slotted Duct, Polyvinyl Chloride, 3 Inches x 2 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.

Also known as: 074983375738, F3X2LG6, PDTF3X2LG6

Specifications

Width: 3 in
Height: 2 in
Color: Gray
Material: PVC
Length: 6 ft
Width: 3 in
Color: Gray
Length: 6 ft
Height: 2 in
Material: PVC