Sustainable

5"/6" LED Module, 1200 Series, 3000K

Item #: 0122699
Cat #: ML5612930
UPC: 080083654789
$ 122.19 EA
Company wide:
9 in stock
5 Inch / 6 Inch LED Module, 120-277V, 1200 Series, 90CRI, 3000K

Overview

5 Inch / 6 Inch LED Module, 120-277V, 1200 Series, 90CRI, 3000K
Also known as: 080083654789, ML5612930, HALML5612930

Specifications

Color Temperature: 3000 (Warm White)
Type: Module
Volts AC: 120-277
Diameter: 5 in, 6 in
Wattage: 17.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Wattage: 17.500
Type: Module
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)