1815 14V 2.8W BA9S T3 1/4 C2V

Item #: 0122696

Cat #: S7073

UPC: 045923070730

Company wide:
0 in stock
Documents & Guides
2.8 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

2.8 Watt miniature; T3 1/4; 3000 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923070730, S7073, SATS7073

Specifications

Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 2.800
Light Technology: Incandescent
Dimmable: No
Volts AC: 14
Base: Bayonet (BA9s)
Light Technology: Incandescent
Shape: T3-1/4 (Tubular)
Wattage: 2.800
Dimmable: No