SURFACE WRAPAROUND LED 4FT NOMINAL 7200 LUMENS ELDOLED DIMMI

Item #: 0122689

Cat #: LBL472LEZ1LP840

UPC: 888791836721

Company wide:
0 in stock
Documents & Guides
No Documents Available
SURFACE WRAPAROUND LED 4FT NOMINAL 7200 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K

Overview

SURFACE WRAPAROUND LED 4FT NOMINAL 7200 LUMENS ELDOLED DIMMING 1PCT 80+ CRI 4000K
Also known as: 888791836721, LBL472LEZ1LP840, LITLBL472LEZ1LP840

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 7200
Wattage: 70
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 7200
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277