Deadbreak Junction, Aluminum

Item #: 0122682
Cat #: DJ635A4B
UPC:
$ 1,295.41 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Aluminum, 4-Way with Stainless Bracket, 600A, 35kV

Overview

Deadbreak Junction, Aluminum, 4-Way with Stainless Bracket, 600A, 35kV
Also known as: DJ635A4B, CPSDJ635A4B

Specifications

Amps: 600
Volts AC: 35000
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)