Deadbreak Junction

Item #: 0122662

Cat #: DJ635C4U

UPC: 194006070478

$ 2300.84 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Copper, 4-Way with U-Straps, 600/900A, 35kV

Overview

Deadbreak Junction, Copper, 4-Way with U-Straps, 600/900A, 35kV
Also known as: 194006070478, DJ635C4U, CPSDJ635C4U

Specifications

Amps: 900, 600
Volts AC: 35kV
Amps: 900, 600
Volts AC: 35kV

Customer Reviews

No reviews for this product
(0)