Deadbreak Junction, Aluminum

Item #: 0122661
Cat #: DJ635A4U
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Aluminum, 4-Way with U-Straps, 600A, 35kV

Overview

Deadbreak Junction, Aluminum, 4-Way with U-Straps, 600A, 35kV
Also known as: DJ635A4U, CPSDJ635A4U

Specifications

Amps: 600
Volts AC: 35000
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)