Wire Basket Cable Tray, 4" x 6" x 10', Steel

Item #: 0122653

Cat #: FT4X6X10ELG

UPC: 662516745648

$ 359.36 EA
Company wide:
0 in stock
Documents & Guides
Wire Basket Cable Tray, 4" x 6" x 10', Steel

Overview

Wire Basket Cable Tray, 4" x 6" x 10', Steel

There are various types of cables that can be installed in cable basket tray systems, and some of these include power and control tray cables, power limited tray cables, instrumentation tray cables, optical fiber cables, fire alarm circuit conductors, communication cables, mineral insulated (MI) cables, and metal-clad.

Also known as: 662516745648, FT4X6X10ELG, BLIFT4X6X10ELG

Specifications

Height: 4 in
Material: Steel
Length: 10 ft
Width: 6 in
Height: 4 in
Length: 10 ft
Material: Steel
Width: 6 in