Deadbreak Junction

Item #: 0122633
Cat #: DJ635C3U
UPC:
$ 1,365.67 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Copper, 3-Way with U-Straps, 600/900A, 35kV

Overview

Deadbreak Junction, Copper, 3-Way with U-Straps, 600/900A, 35kV
Also known as: DJ635C3U, CPSDJ635C3U

Specifications

Amps: 900, 600
Volts AC: 35000
Material: Copper
Amps: 900, 600
Material: Copper
Volts AC: 35000

Customer Reviews

No reviews for this product
(0)