Deadbreak Junction, Aluminum

Item #: 0122632
Cat #: DJ635A3U
UPC:
$ 788.37 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Aluminum, 3-Way with U-Straps, 600A, 35kV

Overview

Deadbreak Junction, Aluminum, 3-Way with U-Straps, 600A, 35kV
Also known as: DJ635A3U, CPSDJ635A3U

Specifications

Amps: 600
Volts AC: 35kV
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35kV

Customer Reviews

No reviews for this product
(0)