Deadbreak Junction

Item #: 0122630
Cat #: DJ635A2B
UPC:
$ 916.73 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Aluminum, 2-Way with Stainless Bracket, 600A, 35kV

Overview

Deadbreak Junction, Aluminum, 2-Way with Stainless Bracket, 600A, 35kV
Also known as: DJ635A2B, CPSDJ635A2B

Specifications

Amps: 600
Volts AC: 35kV
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35kV

Customer Reviews

No reviews for this product
(0)