ETN FAZ-B6/3N UL 1077 Industrial Mi

Item #: 0122625

Cat #: FAZ-B6/3N

UPC:

$ 238.04 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H FAZ-B6/3N
Also known as: FAZ-B6/3N, CUTFAZB63N

Specifications

Amps: 6
Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve B