Deadbreak Junction, Copper

Item #: 0122622
Cat #: DJ635C2U
UPC:
$ 868.75 EA
Company wide:
0 in stock
Documents & Guides
Deadbreak Junction, Copper, 2-Way with U-Straps, 600/900A, 35kV

Overview

Deadbreak Junction, Copper, 2-Way with U-Straps, 600/900A, 35kV
Also known as: DJ635C2U, CPSDJ635C2U

Specifications

Amps: 900, 600
Volts AC: 35kV
Material: Copper
Amps: 900, 600
Material: Copper
Volts AC: 35kV

Customer Reviews

No reviews for this product
(0)