Deadbreak Junction

Item #: 0122621

Cat #: DJ635A2U

UPC: 194006070034

$ 722.43 EA
Company wide:
1 in stock
Documents & Guides
Deadbreak Junction, Aluminum, 2-Way with U-Straps, 600A, 35kV

Overview

Deadbreak Junction, Aluminum, 2-Way with U-Straps, 600A, 35kV
Also known as: 194006070034, DJ635A2U, CPSDJ635A2U

Specifications

Amps: 600
Volts AC: 35kV
Material: Aluminum
Amps: 600
Material: Aluminum
Volts AC: 35kV