BULLETFLD KIT 2X12W COOL 120V BZ

Item #: 0122591

Cat #: BULLET2X12A

UPC: 192552045759

$ 347.51 EA
Company wide:
0 in stock
Documents & Guides
BULLET FLOOD KIT 2 X 12W COOL LED 120V with CU4 & HOOD BRONZE

Overview

BULLET FLOOD KIT 2 X 12W COOL LED 120V with CU4 & HOOD BRONZE
Also known as: 192552045759, BULLET2X12A, RABBULLET2X12A

Specifications

Wattage: 24
Color Temperature: 5000 (Bright White)
Lumens: 2480
Color: Bronze
Mounting: Wall
Light Technology: LED
Wattage: 24
Lumens: 2480
Mounting: Wall
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED