CUTQBHW3040HS SHUNT TRIP

Item #: 0122589

Cat #: QBHW3040HS

UPC: 786679743126

$ 2644.05 EA
Company wide:
0 in stock
Documents & Guides
CUTQBHW3040HS SHUNT TRIP

Overview

CUTQBHW3040HS SHUNT TRIP
Also known as: 786679743126, QBHW3040HS, CUTQBHW3040HS

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 40
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 40
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On