DG1 Frame 5 Flange Kit Type 12/IP54

Item #: 0122579

Cat #: DXG-ACC-FR5N12FK

UPC: 786685888002

$ 151.31 EA
Company wide:
0 in stock
Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR5. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.

Overview

Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR5. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.
Also known as: 786685888002, DXG-ACC-FR5N12FK, CUTDXGACCFR5N12FK

Specifications

Type: Enclosure Kit
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Type: Enclosure Kit
IP/NEMA Rating: NEMA 12
Family / Style: PowerXL