DG1 Frame 4 Flange Kit Type 12/IP54

Item #: 0122578

Cat #: DXG-ACC-FR4N12FK

UPC: 786685887999

$ 109.83 EA
Company wide:
0 in stock
Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR4. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.

Overview

Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR4. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.
Also known as: 786685887999, DXG-ACC-FR4N12FK, CUTDXGACCFR4N12FK

Specifications

IP/NEMA Rating: IP54, NEMA 12
Mounting: Surface
Family / Style: PowerXL
Size: Frame 4
IP/NEMA Rating: IP54, NEMA 12
Family / Style: PowerXL
Mounting: Surface
Size: Frame 4