DG1 Frame 3 Flange Kit Type 12/IP54

Item #: 0122577

Cat #: DXG-ACC-FR3N12FK

UPC: 786685887982

$ 108.71 EA
Company wide:
0 in stock
Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR3. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.

Overview

Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR3. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.
Also known as: 786685887982, DXG-ACC-FR3N12FK, CUTDXGACCFR3N12FK

Specifications

Type: Enclosure Kit
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Type: Enclosure Kit
IP/NEMA Rating: NEMA 12
Family / Style: PowerXL