DG1 Frame 1 Flange Kit Type 12/IP54

Item #: 0122575

Cat #: DXG-ACC-FR1N12FK

UPC: 786685887968

$ 79.58 EA
Company wide:
0 in stock
Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR1. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.

Overview

Converts DG-1 VFD to Flange Mount NEMA 12, For Frame: FR1. The flange kit allows drive Heat sink to be mounted out the back of a Nema 12 enclosure. Flange kit seals front control section inside enclosure.
Also known as: 786685887968, DXG-ACC-FR1N12FK, CUTDXGACCFR1N12FK

Specifications

Type: Enclosure Kit
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Type: Enclosure Kit
IP/NEMA Rating: NEMA 12
Family / Style: PowerXL