
DG1 3 x PT100 RTD Thermister Input Option Card
Item #: 0122567
Cat #: DXG-EXT-THER1
UPC: 786685884547
$ 242.07 EA
Company wide:
0
in stock
Documents & Guides
"IO board has 3 PT100 RTD inputs for motor thermal monitoring. The inputs are designed to sense temperature from –30 °C to +200 °C, warning for PT100 sensor open or short. These sensors are used to fault the drive at a user set temperature level."
Overview
"IO board has 3 PT100 RTD inputs for motor thermal monitoring. The inputs are designed to sense temperature from –30 °C to +200 °C, warning for PT100 sensor open or short. These sensors are used to fault the drive at a user set temperature level."
Also known as: 786685884547, DXG-EXT-THER1, CUTDXGEXTTHER1
Specifications
| Mounting: | Internal |
| Family / Style: | PowerXL |
| Volts AC Range: | 110 - 240 |
| Volts DC Range: | 24 - 250 |
| Mounting: | Internal |
| Volts AC Range: | 110 - 240 |
| Family / Style: | PowerXL |
| Volts DC Range: | 24 - 250 |