DG1 1 x AI, 2 x AO Option Card

Item #: 0122565

Cat #: DXG-EXT-1AI2AO

UPC: 786685884523

$ 276.81 EA
Company wide:
0 in stock
IO board has 1 analog input that can be configured as voltage (±10V) or current (0 to 20 mA) and 2 analog outputs that can be configured as voltage (0 to 10V) or current (0 to 20 mA). DIP switches on the option card are used to configure along with parameter settings

Overview

IO board has 1 analog input that can be configured as voltage (±10V) or current (0 to 20 mA) and 2 analog outputs that can be configured as voltage (0 to 10V) or current (0 to 20 mA). DIP switches on the option card are used to configure along with parameter settings
Also known as: 786685884523, DXG-EXT-1AI2AO, CUTDXGEXT1AI2AO

Specifications

Type: Communication Adaptor, Isolated
Family / Style: PowerXL
Type: Communication Adaptor, Isolated
Family / Style: PowerXL