DG1 1M REMOTE KEYPAD CABLE

Item #: 0122562

Cat #: DXG-CBL-1M0

UPC: 786685888040

$ 19.28 EA
Company wide:
0 in stock
Documents & Guides
Remote Keypad Cable 3m

Overview

Remote Keypad Cable 3m
Also known as: 786685888040, DXG-CBL-1M0, CUTDXGCBL1M0

Specifications

Type: Cable, Remote
Family / Style: PowerXL
Type: Cable, Remote
Family / Style: PowerXL