DG1 Remote Keypad Mounting Holder Only

Item #: 0122561

Cat #: DXG-KEY-HOLDER

UPC: 786685895154

$ 90.77 EA
Company wide:
0 in stock
Control Panel Mounting Platform for DG-1 VFD allows remote mounting of the keypad on a large enclosure or remote panel. The kit maintains UL Type 12 integrity of the mounting location. ** This is the Holder Bracket only **. With this mounting arrangement, the keypad is removable from the panel in a fashion identical to a drive-mounted keypad.

Overview

Control Panel Mounting Platform for DG-1 VFD allows remote mounting of the keypad on a large enclosure or remote panel. The kit maintains UL Type 12 integrity of the mounting location. ** This is the Holder Bracket only **. With this mounting arrangement, the keypad is removable from the panel in a fashion identical to a drive-mounted keypad.

Eaton PowerXL DG1 remote keypad mounting holder Catalog#:DXG-KEY-HOLDER Remote Keypad Mounting Holder

Also known as: 786685895154, DXG-KEY-HOLDER, CUTDXGKEYHOLDER

Specifications

Mounting: Device
Material: Plastic
Color: White
Family / Style: PowerXL
IP/NEMA Rating: NEMA 12
Mounting: Device
Color: White
IP/NEMA Rating: NEMA 12
Material: Plastic
Family / Style: PowerXL