
$ 17824.35 EA
Company wide:
0
in stock
Documents & Guides
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 150 Hp. Heavy Duty: 125 Hp. Normal Duty: 205 Amp. Heavy Duty: 170 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 250A
Overview
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 150 Hp. Heavy Duty: 125 Hp. Normal Duty: 205 Amp. Heavy Duty: 170 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 250A
Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34170FN-C21C PowerXL DG1 AF Drive, 380-500V input 90 kW 125 Hp CT 3-phase 50/60 Hz 170A output IP21/type 1 enclosure FR6 LCD display Internal EMC filter & DC choke
Also known as: 786685878850, DG1-34170FN-C21C, CUTDG134170FNC21C
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Horsepower: | 125, 150 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Variable Frequency Drive |
| Family / Style: | PowerXL |
| Phase: | 3 |
| Horsepower: | 125, 150 |
| Type: | Variable Frequency Drive |
| Volts AC: | 480 |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | PowerXL |