100Hp, 125Hp PowerXL DG-1, VFD, N1

Item #: 0122555

Cat #: DG1-34140FN-C21C

UPC: 786685878898

$ 7224.49 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 125 Hp. Heavy Duty: 100 Hp. Normal Duty: 170 Amp. Heavy Duty: 140 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 200A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 125 Hp. Heavy Duty: 100 Hp. Normal Duty: 170 Amp. Heavy Duty: 140 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 200A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34140FN-C21C PowerXL DG1 AF Drive, 208-240V input 75 kW 100 Hp CT 3-phase 50/60 Hz 140A output IP21/type 1 enclosure FR6 LCD display Internal EMC filter & DC choke

Also known as: 786685878898, DG1-34140FN-C21C, CUTDG134140FNC21C

Specifications

Phase: 3
Volts AC: 480
Horsepower: 125, 100
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Horsepower: 125, 100
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL