75Hp, 100Hp PowerXL DG-1, VFD, N1

Item #: 0122554

Cat #: DG1-34105FN-C21C

UPC: 786685878881

$ 12870.98 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 100 Hp. Heavy Duty: 75 Hp. Normal Duty: 140 Amp. Heavy Duty: 105 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 175A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 100 Hp. Heavy Duty: 75 Hp. Normal Duty: 140 Amp. Heavy Duty: 105 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 175A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34105FN-C21C PowerXL DG1 AF Drive, 380-500V input 55 kW 75 Hp CT 3-phase 50/60 Hz 105A output IP21/type 1 enclosure FR6 LCD display Internal EMC filter & DC choke

Also known as: 786685878881, DG1-34105FN-C21C, CUTDG134105FNC21C

Specifications

Phase: 3
Horsepower: 75, 100
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 75, 100
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL