60Hp, 75Hp PowerXL DG-1, VFD, N1

Item #: 0122553

Cat #: DG1-34087FN-C21C

UPC: 786685878874

$ 10495.15 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 75 Hp. Heavy Duty: 60 Hp. Normal Duty: 105 Amp. Heavy Duty: 87 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 125A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 75 Hp. Heavy Duty: 60 Hp. Normal Duty: 105 Amp. Heavy Duty: 87 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 125A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34087FN-C21C PowerXL DG1 AF Drive, 380-500V input 45 kW 60 Hp CT 3-phase 50/60 Hz 87A output IP21/type 1 enclosure FR5 LCD display Internal EMC filter & DC choke

Also known as: 786685878874, DG1-34087FN-C21C, CUTDG134087FNC21C

Specifications

Phase: 3
Horsepower: 75, 60
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 75, 60
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL