40Hp, 50Hp PowerXL DG-1, VFD, N1

Item #: 0122550

Cat #: DG1-34061FN-C21C

UPC: 786685878812

$ 8024.05 EA
Company wide:
3 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 50 Hp. Heavy Duty: 40 Hp. Normal Duty: 72 Amp. Heavy Duty: 61 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 100A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 50 Hp. Heavy Duty: 40 Hp. Normal Duty: 72 Amp. Heavy Duty: 61 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 100A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34061FN-C21C PowerXL DG1 Series Drive 61A 400V input Three-phase mains connection/three-phase motor connection Internal EMC filter Graphic LCD display and keypad

Also known as: 786685878812, DG1-34061FN-C21C, CUTDG134061FNC21C

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40, 50
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Horsepower: 40, 50
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL