20Hp, 25Hp PowerXL DG-1, VFD, N1

Item #: 0122547

Cat #: DG1-34031FB-C21C

UPC: 786685878805

$ 4538.74 EA
Company wide:
2 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 25 Hp. Heavy Duty: 20 Hp. Normal Duty: 38 Amp. Heavy Duty: 31 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 50A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 25 Hp. Heavy Duty: 20 Hp. Normal Duty: 38 Amp. Heavy Duty: 31 Amp. Frame Size: FR3 H: 21.97" W: 8.06" D: 10.44" LBS: 50, Drive Protection Fuse Recommended (Class T or Class J High Speed) 50A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34031FB-C21C PowerXL DG1 AF Drive, 525-600V input 15 kW 20 Hp CT 3-phase 50/60 Hz 31A output IP21/type 1 enclosure FR4 LCD display Internal EMC filter & DC choke

Also known as: 786685878805, DG1-34031FB-C21C, CUTDG134031FBC21C

Specifications

Phase: 3
Volts AC: 480
Horsepower: 25, 20
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Horsepower: 25, 20
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL