15Hp, 20Hp PowerXL DG-1, VFD, N1

Item #: 0122546

Cat #: DG1-34023FB-C21C

UPC: 786685878768

$ 3329.53 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 20 Hp. Heavy Duty: 15 Hp. Normal Duty: 31 Amp. Heavy Duty: 23 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 35A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 20 Hp. Heavy Duty: 15 Hp. Normal Duty: 31 Amp. Heavy Duty: 23 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 35A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34023FB-C21C PowerXL DG1 AF Drive, 380-500V input 11 kW 15 Hp CT 3-phase 50/60 Hz 23A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter & DC choke 

Also known as: 786685878768, DG1-34023FB-C21C, CUTDG134023FBC21C

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20, 15
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Horsepower: 20, 15
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL