10Hp, 15Hp PowerXL DG-1, VFD, N1

Item #: 0122545

Cat #: DG1-34016FB-C21C

UPC: 786685878911

$ 2864.45 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 15 Hp. Heavy Duty: 10 Hp. Normal Duty: 23 Amp. Heavy Duty: 16 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 30A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 15 Hp. Heavy Duty: 10 Hp. Normal Duty: 23 Amp. Heavy Duty: 16 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 30A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34016FB-C21C PowerXL DG1 AF Drive, 380-500V input 7.5 kW 10 Hp CT 3-phase 50/60 Hz 16A output IP21/type 1 enclosure FR3 LCD display Internal EMC filter & DC choke

Also known as: 786685878911, DG1-34016FB-C21C, CUTDG134016FBC21C

Specifications

Phase: 3
Horsepower: 10, 15
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 10, 15
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL