7.5Hp, 10Hp PowerXL DG-1, VFD, N1

Item #: 0122544

Cat #: DG1-34012FB-C21C

UPC: 786685878799

$ 2672.82 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 10 Hp. Heavy Duty: 7.5 Hp. Normal Duty: 16 Amp. Heavy Duty: 12 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 20A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 10 Hp. Heavy Duty: 7.5 Hp. Normal Duty: 16 Amp. Heavy Duty: 12 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 20A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-34012FB-C21C PowerXL DG1 AF Drive, 208-240V input 5.5 kW 7.5 Hp CT 3-phase 50/60 Hz 12A output IP21/type 1 enclosure FR2 LCD display Internal EMC filter & DC choke

Also known as: 786685878799, DG1-34012FB-C21C, CUTDG134012FBC21C

Specifications

Phase: 3
Horsepower: 10, 7.500
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Horsepower: 10, 7.500
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL