5Hp, 0Hp PowerXL DG-1, VFD, N1

Item #: 0122542

Cat #: DG1-347D6FB-C21C

UPC: 786685878751

$ 2408.33 EA
Company wide:
1 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 5 Hp. Normal Duty: 7.6 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 15A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 5 Hp. Normal Duty: 7.6 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 15A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-347D6FB-C21C PowerXL DG1 AF Drive, 208-240V input 3 kW 5 Hp CT 3-phase 50/60 Hz 7.6A output IP21/type 1 enclosure FR2 LCD display Internal EMC filter & DC choke

Also known as: 786685878751, DG1-347D6FB-C21C, CUTDG1347D6FBC21C

Specifications

Phase: 3
Horsepower: 5, 6
IP/NEMA Rating: IP21
Mounting: Wall
Amps: 7.600
Family / Style: PowerXL
Size: Frame FR1
Volts AC Range: 380 - 500
Phase: 3
IP/NEMA Rating: IP21
Amps: 7.600
Size: Frame FR1
Horsepower: 5, 6
Mounting: Wall
Family / Style: PowerXL
Volts AC Range: 380 - 500