3Hp, 5Hp PowerXL DG-1, VFD, N1

Item #: 0122541

Cat #: DG1-345D6FB-C21C

UPC: 786685878904

$ 1977.99 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 5 Hp. Heavy Duty: 3 Hp. Normal Duty: 7.6 Amp. Heavy Duty: 5.6 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 5 Hp. Heavy Duty: 3 Hp. Normal Duty: 7.6 Amp. Heavy Duty: 5.6 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-345D6FB-C21C PowerXL DG1 AF Drive, 208-240V input 2.2 kW 3 Hp CT 3-phase 50/60 Hz 5.6A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke

Also known as: 786685878904, DG1-345D6FB-C21C, CUTDG1345D6FBC21C

Specifications

Phase: 3
Volts AC: 480
Horsepower: 5, 3
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Phase: 3
Horsepower: 5, 3
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL