1HP, 1.5HP PowerXL DG-1, VFD, N1

Item #: 0122538

Cat #: DG1-342D2FB-C21C

UPC: 786685878829

$ 1692.23 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 1.5 Hp. Heavy Duty: 1 Hp. Normal Duty: 3.3 Amp. Heavy Duty: 2.2 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 1.5 Hp. Heavy Duty: 1 Hp. Normal Duty: 3.3 Amp. Heavy Duty: 2.2 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-342D2FB-C21C PowerXL DG1 AF Drive, 208-240V input 0.75 kW 1 Hp CT 3-phase 50/60 Hz 2.2A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke

Also known as: 786685878829, DG1-342D2FB-C21C, CUTDG1342D2FBC21C

Specifications

Horsepower: 1, 1.500
Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL
Horsepower: 1, 1.500
Volts AC: 480
Type: Variable Frequency Drive
Phase: 3
IP/NEMA Rating: NEMA 1
Family / Style: PowerXL