60Hp, 75Hp PowerXL DG-1, VFD, N1

Item #: 0122537

Cat #: DG1-32170FN-C21C

UPC: 786685886152

$ 12590.80 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 75 Hp. Heavy Duty: 60 Hp. Normal Duty: 211 Amp. Heavy Duty: 170 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 250A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 75 Hp. Heavy Duty: 60 Hp. Normal Duty: 211 Amp. Heavy Duty: 170 Amp. Frame Size: FR5 H: 34.98" W: 11.34" D: 13.41" LBS: 154, Drive Protection Fuse Recommended (Class T or Class J High Speed) 250A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32170FN-C21C PowerXL DG1 AF Drive, 208-240V input 45 kW 60 Hp CT 3-phase 50/60 Hz 170A output IP21/type 1 enclosure FR5 LCD display Internal EMC filter & DC choke

Also known as: 786685886152, DG1-32170FN-C21C, CUTDG132170FNC21C

Specifications

Phase: 3
Horsepower: 75, 60
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 75, 60
Type: Variable Frequency Drive
Family / Style: PowerXL