30Hp, 40Hp PowerXL DG-1, VFD, N1

Item #: 0122534

Cat #: DG1-32088FN-C21C

UPC: 786685886121

$ 7715.87 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 208-240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 40 Hp. Heavy Duty: 30 Hp. Normal Duty: 114 Amp. Heavy Duty: 88 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 125A

Overview

3-Phase Supply Voltage, 208-240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 40 Hp. Heavy Duty: 30 Hp. Normal Duty: 114 Amp. Heavy Duty: 88 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 125A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32088FN-C21C PowerXL DG1 AF Drive, 208-240V input 22 kW 30 Hp CT 3-phase 50/60 Hz 88A output IP21/type 1 enclosure FR4 LCD display Internal EMC filter & DC choke

Also known as: 786685886121, DG1-32088FN-C21C, CUTDG132088FNC21C

Specifications

Phase: 3
Horsepower: 30, 40
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 30, 40
Type: Variable Frequency Drive
Family / Style: PowerXL