25Hp, 30Hp PowerXL DG-1, VFD, N1

Item #: 0122533

Cat #: DG1-32075FN-C21C

UPC: 786685886114

$ 7183.54 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 30 Hp. Heavy Duty: 25 Hp. Normal Duty: 88 Amp. Heavy Duty: 75 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 110A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 30 Hp. Heavy Duty: 25 Hp. Normal Duty: 88 Amp. Heavy Duty: 75 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 110A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32075FN-C21C PowerXL DG1 AF Drive, 208-240V input 18.5 kW 25 Hp CT 3-phase 50/60 Hz 75A output IP21/type 1 enclosure FR4 LCD display Internal EMC filter & DC choke

Also known as: 786685886114, DG1-32075FN-C21C, CUTDG132075FNC21C

Specifications

Phase: 3
Horsepower: 30, 25
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 30, 25
Type: Variable Frequency Drive
Family / Style: PowerXL