20Hp, 25Hp PowerXL DG-1, VFD, N1

Item #: 0122532

Cat #: DG1-32061FN-C21C

UPC: 786685886107

$ 5019.52 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 25 Hp. Heavy Duty: 20 Hp. Normal Duty: 75 Amp. Heavy Duty: 61 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 100A

Overview

3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 25 Hp. Heavy Duty: 20 Hp. Normal Duty: 75 Amp. Heavy Duty: 61 Amp. Frame Size: FR4 H: 24.8" W: 9.36" D: 11.57" LBS: 78, Drive Protection Fuse Recommended (Class T or Class J High Speed) 100A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32061FN-C21C PowerXL DG1 AF Drive, 208-240V input 15 kW 20 Hp CT 3-phase 50/60 Hz 61A output IP21/type 1 enclosure FR4 LCD display Internal EMC filter & DC choke

Also known as: 786685886107, DG1-32061FN-C21C, CUTDG132061FNC21C

Specifications

Phase: 3
Horsepower: 25, 20
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 25, 20
Type: Variable Frequency Drive
Family / Style: PowerXL