5Hp, 7.5Hp PowerXL DG-1, VFD, N1

Item #: 0122528

Cat #: DG1-32017FB-C21C

UPC: 786685886060

$ 2237.99 EA
Company wide:
3 in stock
3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 7.5 Hp. Heavy Duty: 5 Hp. Normal Duty: 25 Amp. Heavy Duty: 17.5 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 30A

Overview

3-Phase Supply Voltage, 208 - 240V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 7.5 Hp. Heavy Duty: 5 Hp. Normal Duty: 25 Amp. Heavy Duty: 17.5 Amp. Frame Size: FR2 H: 16.5" W: 6.61" D: 9.63" LBS: 23, Drive Protection Fuse Recommended (Class T or Class J High Speed) 30A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-32017FB-C21C PowerXL DG1 AF Drive, 208-240V input 3.7 kW 5 Hp CT 3-phase 50/60 Hz 17.5A output IP21/type 1 enclosure FR2 LCD display Internal EMC filter & DC choke

Also known as: 786685886060, DG1-32017FB-C21C, CUTDG132017FBC21C

Specifications

Phase: 3
Horsepower: 5, 7.500
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240, 208
Horsepower: 5, 7.500
Type: Variable Frequency Drive
Family / Style: PowerXL