1.5Hp, 2Hp PowerXL DG-1, VFD, N1

Item #: 0122524

Cat #: DG1-326D6FB-C21C

UPC: 786685886022

$ 1540.95 EA
Company wide:
0 in stock
3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 2 Hp. Heavy Duty: 1.5 Hp. Normal Duty: 7.8 Amp. Heavy Duty: 6.6 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Overview

3-Phase Supply Voltage, 380 - 500V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 2 Hp. Heavy Duty: 1.5 Hp. Normal Duty: 7.8 Amp. Heavy Duty: 6.6 Amp. Frame Size: FR1 H: 12.87" W: 6.02" D: 7.89" LBS: 14, Drive Protection Fuse Recommended (Class T or Class J High Speed) 10A

Eaton PowerXL DG1 variable frequency drive Catalog#:DG1-326D6FB-C21C PowerXL DG1 AF Drive, 208-240V input 1.1 kW 1.5 Hp CT 3-phase 50/60 Hz 6.6A output IP21/type 1 enclosure FR1 LCD display Internal EMC filter & DC choke

Also known as: 786685886022, DG1-326D6FB-C21C, CUTDG1326D6FBC21C

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Horsepower: 2, 1.500
Type: Variable Frequency Drive
Volts AC: 240, 208
Family / Style: PowerXL
Phase: 3
Horsepower: 2, 1.500
Volts AC: 240, 208
IP/NEMA Rating: NEMA 1
Type: Variable Frequency Drive
Family / Style: PowerXL