DS7 Soft Start Controller

Item #: 0122521

Cat #: DS7-340SX200N0-N

UPC: 786685883830

$ 3424.60 EA
Company wide:
0 in stock
DS7 Soft Start Controller, Frames 3 and 4, 200A, 150 hp, 480V, 24 Vac/Vdc, Internal bypass, IP20, HLD3500 circuit breaker, 500A class RK5 max fuse, Generation 7 series

Overview

DS7 Soft Start Controller, Frames 3 and 4, 200A, 150 hp, 480V, 24 Vac/Vdc, Internal bypass, IP20, HLD3500 circuit breaker, 500A class RK5 max fuse, Generation 7 series

DS7 easily fits in place of existing soft starters, wye-delta starters or across-the-line NEMA and IEC starters. The voltage ramp start method provides a voltage ramp to the motor for constant torque increase. Users set initial voltage values and the duration of the ramp to full voltage conditions. Soft Stop allows for a controlled stopping of load when a stop-time greater than the coast-to-stop time is desired; for high friction loads where a sudden stop may cause system damage.

Also known as: 786685883830, DS7-340SX200N0-N, CUTDS7340SX200N0N

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 180
Phase: 3
Type: Soft Starter
Volts DC Control: 24
Amps: 180