DS7 Soft Start Controller, 156 Amp

Item #: 0122520

Cat #: DS7-340SX160N0-N

UPC: 786685856773

$ 3105.08 EA
Company wide:
0 in stock
DS7 Series Soft Start Controller. 156 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection.

Overview

DS7 Series Soft Start Controller. 156 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection.
Also known as: 786685856773, DS7-340SX160N0-N, CUTDS7340SX160N0N

Specifications

Phase: 3
Horsepower: 125
IP/NEMA Rating: IP20
Phase: 3
IP/NEMA Rating: IP20
Horsepower: 125