DS7 Soft Start Controller, 124 Amp

Item #: 0122519

Cat #: DS7-340SX135N0-N

UPC: 786685856766

$ 2716.59 EA
Company wide:
1 in stock
DS7 Series Soft Start Controller. 124 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection.

Overview

DS7 Series Soft Start Controller. 124 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection.
Also known as: 786685856766, DS7-340SX135N0-N, CUTDS7340SX135N0N

Specifications

Type: Soft Starter
Volts AC Control: 24
Amps: 124
Type: Soft Starter
Amps: 124
Volts AC Control: 24