DS7 Soft Start Controller, 68 Amp

Item #: 0122517

Cat #: DS7-340SX070N0-N

UPC: 786685856742

$ 1634.74 EA
Company wide:
1 in stock
DS7 Series Soft Start Controller. 68 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload.

Overview

DS7 Series Soft Start Controller. 68 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload.
Also known as: 786685856742, DS7-340SX070N0-N, CUTDS7340SX070N0N

Specifications

Phase: 3
Type: Soft Starter
Volts AC Control: 24
Amps: 68
Phase: 3
Volts AC Control: 24
Type: Soft Starter
Amps: 68