DS7 Soft Start Controller, 40 Amp

Item #: 0122516

Cat #: DS7-340SX041N0-N

UPC: 786685856728

$ 1145.50 EA
Company wide:
0 in stock
DS7 Series Soft Start Controller. 40 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload.

Overview

DS7 Series Soft Start Controller. 40 Amp. Motor Voltage: 200V - 460V AC. Control Voltage: 24V DC. Requires: Power Supply and Overload Protection and Panel Mounting Adapter for Overload.
Also known as: 786685856728, DS7-340SX041N0-N, CUTDS7340SX041N0N

Specifications

Phase: 3
Horsepower: 30
IP/NEMA Rating: IP20
Phase: 3
IP/NEMA Rating: IP20
Horsepower: 30